SKU:
MLW2632645E
MPN:
4933451224
£104.00
Ex VAT
£124.80
Inc VAT
Product Details
Product Specification
Powerful, 1000 W motor for strong performance in all applications.
Extreme compact design with an overall short length of 276 mm and 2.2 kg for most comfortable handling.
Line lock out function to prevent automatic start up after power breakdown.
Soft start for smooth start up.
Anti-vibration side handle for less fatigue.
Burst resistant and tool-free quick release safety guard for fast adjustment.
Ramped slide switch for easy start up, even when wearing gloves.
4 m cable.
Attribute | Value |
---|---|
Brand | Milwaukee |
Disc Diameter | 4.5in. |
EAN | 4002395260218 |
ECLASS Code | 21051314 |
Features | Backing Pad Ø115mm Cup Brush Ø65mm Disc Ø115mm Maximum Cutting Depth 28mm Spindle Thread M14 |
Includes | 4 Metre Cable Anti-Vibration Side Handle Flange Flange Nut Safety Guard |
Item | Corded Angle Grinder |
Length | 276mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | AGV10-115EK |
Model Number | AGV10-115EK |
No Load Speed | 11,000rpm |
Noise / Vibration Information | Sound Power Level 100 dB(A) Sound Pressure Level 89 dB(A) Sound Uncertainty K 1.5 dB Vibration Emission Value Ah 2.2 m/s² (Sanding Disc) Vibration Emission Value Ah 7.8 m/s² (Grinding Disc) Vibration Uncertainty K 1.5 m/s² |
Power | 1,000W |
Power Source | Electric |
Series | AGV10-115EK |
Spindle Size | M14 |
UNSPSC Code | 27112704 |
Voltage | 110V |