SKU:
MLW2632646E
MPN:
4933451516
£109.00
Ex VAT
£130.80
Inc VAT
Product Details
Product Specification
Featuring a powerful 1000 watt motor and a low weight of only 2.2 kg, the AGV10-125EK offers great performance in many applications and is comfortable to use for longer periods of time.
Attribute | Value |
---|---|
Brand | Milwaukee |
Disc Diameter | 5in. |
EAN | 4002395149889 |
ECLASS Code | 21051314 |
Features | Grinding Disc Size 125mm Grinding Spindle Thread M 14 Maximum Cutting Depth 33mm Rubber Backing Pad Size 125mm Wire Cup Brush size 75mm |
Includes | 4 m Cable Anit-Vibration Side Handle Flange Flange Nut Safety Guard |
Item | Corded Angle Grinder |
Length | 276mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | AGV10-125EK |
Model Number | AGV10-125EK |
No Load Speed | 11,000rpm |
Noise / Vibration Information | Sound Power Level 100 dB(A) Sound Pressure Level 89 dB(A) Sound Uncertainty K 1.5 dB Vibration Emission Value Ah 2.2 m/s² (Sanding with Sanding Disc) Vibration Emission Value Ah 7.8 m/s² (Surface Grinding Roughing) Vibration Uncertainty K 1.5 m/s² |
Power | 1,000W |
Power Source | Electric |
Series | AGV10-125EK |
Spindle Size | M14 |
UNSPSC Code | 27112704 |
Voltage | 110V |