SKU:
MLW2632652E
MPN:
4933449660
£307.00
Ex VAT
£368.40
Inc VAT
Product Details
Product Specification
Powerful, 1750 W "PROTECTOR-MOTOR" with epoxy resin coated field and heavy duty winding protection for increased life time of tool.
Constant power electronics with soft start for smooth start up.
Line lock out function to prevent automatic start up after power breakdown.
Thermal overload protection to prevent overheating.
Safety clutch to prevent user from "kickback-effect".
Disk Sold Separately
Attribute | Value |
---|---|
Brand | Milwaukee |
Disc Diameter | 5in. |
EAN | 4002395247202 |
ECLASS Code | 21051314 |
Features | Autobalancer Backing Pad Ø125mm Cup Brush Ø75mm Disc Ø125mm Maximum Cutting Depth 33mm Spindle Thread M14 Variable Speed |
Includes | 4 Metre Rubber Cable Anti-Vibration Side Handle Backing Flange Burst Resistant Tool-Free Safety Guard FIXTEC® Nut |
Item | Corded Angle Grinder |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | AGV17-125XE |
Model Number | AGV17-125XE |
No Load Speed | 11,000rpm |
Noise / Vibration Information | Sound Level Uncertainty 3 dB(A) Sound Power Level 97.5 dB(A) Sound Pressure Level 86.5 dB(A) Vibration Emission Value Ah 3.0 m/s² (Sanding Disc) Vibration Emission Value Ah 9.4 m/s² (Grinding Disc) Vibration Uncertainty K 1.5 m/s² |
Power | 1,750W |
Power Source | Electric |
Series | AGV17-125XE |
Spindle Size | M14 |
UNSPSC Code | 27112704 |
Voltage | 110V |