SKU:
MLW2632655H
MPN:
4933440910
£154.00
Ex VAT
£184.80
Inc VAT
Product Details
Product Specification
Powerful, 2200 W motor with powder field coating for long life time and outstanding performance in all applications.
Extreme compact design with an overall short length of 485 mm and 5.4 kg for most comfortable handling.
Soft start for smooth start up.
Burst resistant quick release safety guard for easy adjustment.
2-position Anti-vibration side handle for more comfortable work.
External brush doors for easy access to the brushes for fast servicing.
4m rubber cable.
Attribute | Value |
---|---|
Brand | Milwaukee |
Disc Diameter | 9in. |
EAN | 4002395001118 |
ECLASS Code | 21051314 |
Features | 4 Metre Cable Grinding Disc Ø230mm Maximum cutting Depth 68mm |
Includes | Burst resistant quick release safety guard for easy adjustment Deadmans Switch External brush doors for easy access to the brushes for fast servicing Flange Flange Nut Two postions Anti-vibration side handle for less vibrations to the user |
Item | Corded Angle Grinder |
Length | 485mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | AGV22-230DMS |
Model Number | AGV22-230DMS |
No Load Speed | 6,600rpm |
Noise / Vibration Information | Sound Power Level 103.5 dB(A) Sound Pressure Level 94.5 dB(A) Sound Uncertainty K 1.5 dB Vibration Emission Value Ah 11.1 m/s² (Surface Grinding Roughing) Vibration Emission Value Ah 2.6 m/s² (Sanding with Sanding Disc) Vibration Uncertainty K 1.5 m/s² |
Power | 2,200W |
Power Source | Electric |
Series | AGV22-230DMS |
Spindle Size | M14 |
UNSPSC Code | 27112704 |
Voltage | 240V |