noscriptIngersoll-Rand AIR ANGLE GRINDER MAX SERIES WITH 25.000RPM 5102MAX-M | Cromwell Tools

Ingersoll-Rand

AIR ANGLE GRINDER MAX SERIES WITH 25.000RPM

SKU:

ING2708990P

MPN:

5102MAX-M

£207.00

Ex VAT

£248.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    These Air Angle Grinders deliver outstanding performance, durability, and safety for a wide range of applications. Equipped with powerful motors, these tools provide efficient material removal, weld grinding, de-burring, and polishing. Designed for professional use, the ergonomic grips and lightweight construction ensure comfort during extended operations, while the lube-free and oil-free designs reduce maintenance and contamination risks.


    Features and Benefits
    • High RPM for fast material removal and smooth finishes
    • Ergonomic, lightweight design is compact, and comfortable for prolonged use
    • Lube-free and oil-free design minimises contamination
    • Ball-bearing construction and precision-machined steel gears enhance tool longevity
    • Features such as a low-profile throttle lever reduce hand fatigue for safer operation


    Product Specification
    Attribute
    Value

    Brand

    Ingersoll-Rand

    EAN

    6630231675032

    ECLASS Code

    21051314

    Item

    Angled Air Grinder

    MFR Part No.

    5102MAX-M

    Model Number

    5102MAX-M

    Power Source

    Air

    UNSPSC Code

    27112704