£159.00
Ex VAT
£190.80
Inc VAT
3 Variations Available
Product Details
Product Specification
These Air Angle Grinders deliver outstanding performance, durability, and safety for a wide range of applications. Equipped with powerful motors, these tools provide efficient material removal, weld grinding, de-burring, and polishing. Designed for professional use, the ergonomic grips and lightweight construction ensure comfort during extended operations, while the lube-free and oil-free designs reduce maintenance and contamination risks.
Features and Benefits
• High RPM for fast material removal and smooth finishes
• Ergonomic, lightweight design is compact, and comfortable for prolonged use
• Lube-free and oil-free design minimises contamination
• Ball-bearing construction and precision-machined steel gears enhance tool longevity
• Features such as a low-profile throttle lever reduce hand fatigue for safer operation
Attribute | Value |
---|---|
Brand | Ingersoll-Rand |
ECLASS Code | 21051314 |
Item | Angled Air Grinder |
MFR Part No. | 302B-M |
Model Number | 302B-M |
Power Source | Air |
UNSPSC Code | 27112704 |