£114.00
Ex VAT
£136.80
Inc VAT
3 Variations Available
Product Details
Product Specification
These Air Angle Grinders deliver outstanding performance, durability, and safety for a wide range of applications. Equipped with powerful motors, these tools provide efficient material removal, weld grinding, de-burring, and polishing. Designed for professional use, the ergonomic grips and lightweight construction ensure comfort during extended operations, while the lube-free and oil-free designs reduce maintenance and contamination risks.
Features and Benefits
• High RPM for fast material removal and smooth finishes
• Ergonomic, lightweight design is compact, and comfortable for prolonged use
• Lube-free and oil-free design minimises contamination
• Ball-bearing construction and precision-machined steel gears enhance tool longevity
• Features such as a low-profile throttle lever reduce hand fatigue for safer operation
Attribute | Value |
---|---|
Air Inlet Size | 0.25in. |
Air Pressure | 90psi |
Brand | Ingersoll-Rand |
EAN | 6630231674660 |
ECLASS Code | 21051314 |
Exhaust Location | Front |
Features | 2006/42/Ec, En Iso 28927-12, En Iso 15744 |
Item | Angled Air Grinder |
Length | 134mm |
MFR Part No. | 301B-M |
Model Number | 301B-M |
No Load Speed | 21000rpm |
Noise / Vibration Information | Sound Power 104.8 dB Sound Pressure 91.8 dB Vibration Level 5.9 m/s2 |
Power Source | Air |
UNSPSC Code | 27112704 |
Weight | 0.46kg |
Width | 89mm |