£157.00
Ex VAT
£188.40
Inc VAT
Product Details
Product Specification
The Ingersoll Rand 5108MAX-M Air Straight Grinder is a professional-grade tool ideal for polishing and grinding metal, wood, and other materials. It features a powerful 300W air-powered motor delivering 20,000 rpm for efficient material removal.
Features and Benefits
• Powerful 300W motor with 20,000 rpm ensures quick material removal
• Lubricant-free design prevents oil contamination
• Enhanced grip for comfort during extended use
• Low-profile throttle lever reduces hand fatigue
• Built-in lubricating wick extends angle gear life
Typical Applications
• Grinding welds
• Preparing quarter panels for primer and paint
• Cleaning wheel hubs
• Removing glue and gasket adhesives
• Cutting sheet metal, brackets, and bolts
• Polishing various surfaces
Attribute | Value |
---|---|
Air Inlet Size | 0.25in. |
Air Pressure | 90psi |
Brand | Ingersoll-Rand |
ECLASS Code | 21051314 |
Exhaust Location | Rear |
Features | Level lock mechanism |
Item | Die Air Grinder |
Length | 178mm |
Manufacturer Guarantee | 2006/42/Ec, En Iso 28927, En Iso 15744, En Iso 11148-9 |
MFR Part No. | 5108MAX-M |
Model Number | 5108MAX-M |
No Load Speed | 25000rpm |
Power Source | Air |
UNSPSC Code | 27112704 |
Weight | 0.64kg |
Width | 180mm |