£217.00
Ex VAT
£260.40
Inc VAT
2 Variations Available
Product Details
Product Specification
The Ingersoll Rand® Mini Orbital Sander is a compact and powerful pneumatic tool designed for precision sanding and polishing wood and metal surfaces. This pneumatic tool excels in feather edging, rust removal, surface preparation, and weld smoothing without leaving swirl marks.
Features and Benefits
• Pistol grip design for one-handed precision
• Composite body construction for lightweight handling
• Ergonomically designed handle at a 100-degree angle
• Comfortable grip resistant to grease, chemicals, and extreme temperatures
• Useful in industrial settings for preparing surfaces before bonding, painting, or coating applications, ensuring clean and smooth surfaces for improved adhesion and finish quality
Attribute | Value |
---|---|
Air Inlet Size | 1/4in. |
Brand | Ingersoll-Rand |
EAN | 6630231215740 |
ECLASS Code | 21051314 |
Item | Orbital Sander |
MFR Part No. | 3128XPA |
No Load Speed | 15000rpm |
Noise / Vibration Information | 3.3m/s2 |
Power Source | Air |
Spindle Size | 5/16in. - 24in. |
UNSPSC Code | 27112704 |