noscriptIngersoll-Rand AIR MINI POLISHER AND GRINDER WITH 6000 RPM 3129KA | Cromwell Tools

Ingersoll-Rand

AIR MINI POLISHER AND GRINDER WITH 6000 RPM

SKU:

ING2703899M

MPN:

3129KA

£257.00

Ex VAT

£308.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    These Mini Air Polishers and Grinders are robust, high-performance tools designed for grinding and polishing in tight spaces. The models deliver high speeds, making them ideal for removing rust, surface deposits, and welds while polishing paint, metal, and plastic to a high-gloss finish. Both units feature a lightweight, ergonomically designed pistol grip, offering precise one-handed control for demanding tasks. The composite bodies are engineered to resist grease, chemicals, and extreme temperatures, ensuring long-lasting durability. Complete with a set of 2" and 3" grinding wheels, these tools are ready for immediate professional use.


    Features and Benefits
    • Lightweight pistol grip allows for precise, one-handed operation
    • Composite body resists harsh environments, including chemicals and extreme temperatures
    • Includes 2" and 3" grinding wheel sets for ready-to-go use


    Product Specification
    Attribute
    Value

    Brand

    Ingersoll-Rand

    Disc Diameter

    2/3''in.

    EAN

    6630231215122

    ECLASS Code

    21051314

    Item

    Air Poliisher / Grinder

    MFR Part No.

    3129KA

    UNSPSC Code

    27112704