noscriptIngersoll-Rand Air Mini Surface Grinder, 15000rpm 3103KA | Cromwell Tools

Ingersoll-Rand

Air Mini Surface Grinder, 15000rpm

SKU:

ING2709945R

MPN:

3103KA

£224.00

Ex VAT

£268.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    These Surface Grinders are compact and powerful tools for professionals and DIY enthusiasts. They excel in grinding and polishing metal and wood surfaces, offering immediate usability with their robust construction and smooth power output.


    Features and Benefits
    • Lightweight pistol grip design enables one-handed precision
    • Composite body construction with an ergonomically angled handle ensures comfort and durability
    • Resistant to grease, chemicals, and extreme temperatures for reliable performance in tough environments


    Product Specification
    Attribute
    Value

    Air Inlet Size

    1/4in.

    Brand

    Ingersoll-Rand

    EAN

    6630231214996

    ECLASS Code

    21051314

    Item

    Surface Grinder

    MFR Part No.

    3103KA

    Noise / Vibration Information

    1.3m/s2

    Power Source

    Air

    UNSPSC Code

    27112704