£529.00
Ex VAT
£634.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Experience unparalleled power with the XR FLEXVOLT 54V technology in the DCG418 grinder, offering up to 30% more power than its predecessor, the DCG414, when paired with a 9Ah Li-Ion battery. Delivering performance equivalent to a corded grinder, this tool operates at a no-load speed of 9000 rpm, ensuring ultimate productivity. The integration of PERFORM & PROTECT features, including a soft start, clutch, and electronic brake, prioritizes user safety. Tested under controlled conditions to measure power, the DCG418 sets a new standard for grinder performance and efficiency.
Features and Benefits
• 54V Brushless motor enables improved performance in demanding applications
• Electronic Brake stops the wheel quickly when the trigger is disengaged
• Electronic Clutch reduces the kickback reaction in the event of a pinch or stall
Attribute | Value |
---|---|
Battery Type | Li-Ion |
Brand | DeWalt |
Brushed or Brushless | Brushless |
ECLASS Code | 21051314 |
Features | Perform & Protect |
Includes | Carry Case |
Item | Angle Grinder |
MFR Part No. | DCG418T2-GB |
Model Number | DCG418 |
No Load Speed | 9000rpm |
Power Source | Battery |
UNSPSC Code | 27112704 |
Voltage | 54V |