£91.99
Ex VAT
£110.39
Inc VAT
2 Variations Available
Product Specification
Attribute | Value |
---|---|
Air Consumption | 1.68CFM |
Brand | PCL |
Disc Diameter | 2in. |
EAN | 5014875108070 |
ECLASS Code | 21051314 |
Height | 155mm |
Item | Air Angle Grinder |
Length | 75mm |
MFR Part No. | APT905 |
Model Number | APT905 |
No Load Speed | 16,500rpm |
Power Source | Air |
UNSPSC Code | 27112704 |
Weight | 0.45kg |