£167.00
Ex VAT
£200.40
Inc VAT
Product Details
Product Specification
The AXXIO 36/230 Q Cordless Angle Grinder delivers good performance with its brushless motor and TWIN-PACK technology, requiring two 18V batteries for maximum efficiency. Designed for flexibility and safety, it features a quick-fix wheel slot, anti-vibration operation and a soft start with restart protection. Its robust design and 70mm cutting depth make it suitable for demanding tasks.
Features & Benefits
• 10-year motor warranty after registration
• Tool-free quick-fix wheel changes
• 3.0 Ah battery or higher recommended
• Battery, charger, and cutting wheel sold separately
Attribute | Value |
---|---|
Brand | Einhell |
EAN | 4006825658514 |
ECLASS Code | 21051314 |
MFR Part No. | 4431160 |
Model Number | AXXIO |
UNSPSC Code | 27112704 |