£147.00
Ex VAT
£176.40
Inc VAT
Product Details
Product Specification
CP7200S & CP7201P
With 2" (50mm) and 3" (75mm) hook & loop pads* with rubber molded pistol grip and adjustable power regulator. Two finger progressive throttle with muffled handle exhaust. Compact & lightweight, excellent for small area repair.
*CP7201P is supplied with 3" (75mm) hook & loop pad only.
Pad diameter: 50 & 75mm
Orbit size: 4.72mm
Weight: 0.68 kg
Spindle thread: 1/4” - 20
Noise level: 86.2 dBA
Sound Power: 97.2dBA
Vibrations: 7.1m/s²
Min. hose size: 10mm (3/8")
Air inlet thread size: 1/4” NPT.
Attribute | Value |
---|---|
Air Consumption | 21CFM |
Air Inlet Size | 1/4 NPTin. |
Brand | Chicago Pneumatic |
EAN | 0015451562236 |
ECLASS Code | 21051314 |
Exhaust Location | Handle Exhaust |
Series | CP7200 |
Throttle Features | Progressive Throttle |
UNSPSC Code | 27112704 |
Weight | 0.68kg |