SKU:
CPT2698821D
MPN:
8941075001
£204.00
Ex VAT
£244.80
Inc VAT
Product Details
Product Specification
Unique dual function grinder / cut-off tool, 180° Protective guard ideal for grinding in confined spaces, weld smoothing and cutting in hard to reach areas.
Features & Benefits
• Rubber handle and side exhaust for improved grip and protection from the cold
• Safety lever to prevent accidental start up
• Full 180° protective guard
• Efficient with fast material removal
• Extended life and smooth low vibration
• Rugged but lightweight tool for maximum operator comfort
Typical Application
• Excellent for weld preparation and smoothing, rust removal, deburring and blending steel, cast iron and aluminum
• Ideal for limited space applications
Attribute | Value |
---|---|
Air Consumption | 4CFM |
Air Inlet Size | 1/4in. |
Brand | Chicago Pneumatic |
Disc Diameter | 2in. |
EAN | 0015451635855 |
ECLASS Code | 21051314 |
Exhaust Location | Side |
Item | Air Angle Grinder |
Length | 150mm |
Manufacturer Guarantee | 1 Years Manufactures Warranty |
MFR Part No. | 8941075001 |
Model Number | CP7500D |
No Load Speed | 22,000rpm |
Noise / Vibration Information | Sound Power Level 92 dB(A) Sound Pressure Level 81 dB(A) Vibration Emission Value ISO-28927-8 Ah 19.94 m/s² Vibration Uncertainty K 6.7 m/s² |
Power | 150W |
Power Source | Air |
Spindle Size | 3/8" - 24 |
Throttle Features | Locking Lever Throttle Single Speed |
UNSPSC Code | 27112704 |
Weight | 0.59kg |