£437.00
Ex VAT
£524.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Aluminium alloy housing, spiral bevel gearing, removable dead handle. Supplied with auxiliary side handle, lightweight and compact.
Features & Benefits:
■ Lightweight but rugged housing aluminum alloy housing
■ Helical bevel gear design
■ General Maintenance Applications angle wheel grinder
Attribute | Value |
---|---|
Air Consumption | 24CFM |
Air Inlet Size | 1/4in. |
Brand | Chicago Pneumatic |
EAN | 0015451030872 |
ECLASS Code | 21051314 |
Exhaust Location | Front |
Includes | 2x Retaining Nut Pin Wrench Side Handle Stop Spanner Wheel Guard |
Manufacturer Guarantee | 1 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | T023186 |
Power | 450W |
Throttle Features | Locking Lever Throttle |
UNSPSC Code | 27112704 |