SKU:
CPT2698055K
MPN:
8941108751
£179.00
Ex VAT
£214.80
Inc VAT
Product Details
Product Specification
CP875-K
Compact, lightweight, lock off throttle. Complete with screw-on disc mandrel and pad and assorted abrasive discs. 1/4" NPT air inlet thread for 10mm air hose. 90PSI air pressure. 4CFM* air consumption.
Overall length of 123mm.
*Based on a 15 second cycle per minute average use.
Attribute | Value |
---|---|
Air Consumption | 22.048CFM |
Air Inlet Size | 1/4in. |
Brand | Chicago Pneumatic |
Disc Diameter | 2in. |
EAN | 0015451630201 |
ECLASS Code | 21051314 |
Exhaust Location | Rear |
Includes | (2)50mm Coarse Surface Prep pad (2) 50mm Medium Surface Prep pad (2) Collet Spanners (2) each 24,36 and 50grit Sanding Disc (2) Fine Surface Prep Pad 50mm backing Pad Heavy Duty Carry Case |
Item | Air Angle Grinder |
Length | 124mm |
Model Number | CP875-KIT |
No Load Speed | 22,500rpm |
Power | 225W |
Power Source | Air |
Throttle Features | Locking Lever Throttle Single Speed |
UNSPSC Code | 27112704 |
Weight | 0.45kg |