SKU:
CPT2696525W
MPN:
6151952120
£269.00
Ex VAT
£322.80
Inc VAT
Product Details
Product Specification
Excellent for weld preperation and smoothing, rust removal, deburring and blending steel, cast iron and aluminium. Adjustable protective guard
• Aluminum alloy housing
• Spiral bevel gears
• Ergonomic side handle
• Lightweight but rugged housing
Attribute | Value |
---|---|
Air Consumption | 23.32CFM |
Air Inlet Size | 1/4in. |
Brand | Chicago Pneumatic |
Disc Diameter | 4in. |
EAN | 0015451669287 |
ECLASS Code | 21051314 |
Exhaust Location | Front |
Includes | Pin Wrench Retaining Nut Retaining nut 16mm Side Handle Stop Spanner Wheel Guard |
Item | Air Angle Grinder |
Length | 233mm |
MFR Part No. | CP9120CR |
Model Number | CP9120CR |
No Load Speed | 12,000rpm |
Power | 600W |
Power Source | Air |
Throttle Features | Locking Lever Throttle Single Speed |
UNSPSC Code | 27112704 |
Weight | 1.9kg |