£217.00
Ex VAT
£260.40
Inc VAT
Product Details
Product Specification
DCG405N 18V XR Brushless 125mm Slide Angle Grinder - Naked Tool
•18V Brushless Motor Improved performance in demanding applications
•Electronic Brake stops the wheel quickly when the trigger is released
•Electronic Clutch Reduces the kick back reaction in the event of a pinch or stall
•Mesh Covers restricts dust being sucked through the motor
•Rubber Overmould provides enhanced grip and comfort
•Two Position Side Handle offers greater comfort and control
Naked Tool - No Battery Included
Attribute | Value |
---|---|
Battery Capacity | -Ah |
Battery Type | Lithium-ion |
Brand | DeWalt |
Brushed or Brushless | Brushless |
Disc Diameter | 5in. |
EAN | 5035048665503 |
ECLASS Code | 21051314 |
Item | Cordless Angle Grinder |
MFR Part No. | DCG405N-XJ |
Model Number | DCG405N |
No Load Speed | 11,000rpm |
Number of Batteries Supplied | 0 |
Power Source | Battery |
UNSPSC Code | 27112704 |
Voltage | 18V |
Weight | 1.75kg |