£187.00
Ex VAT
£224.40
Inc VAT
Product Details
Product Specification
The DeWalt DCG406N cordless angle grinder is a powerful tool making light work of surfaces with the flexibility and freedom of battery power. The brushless motor allows for efficient battery usage and runtime whilst still providing the performance expected of the tool.
Features and Benefits
• Electronic brake and clutch stops the wheel quickly and reduces kickback for user safety
• Rubber Over-mould and two position side handle offers enhanced grip, comfort, and control
• Brushless motor provides efficient battery usage and longer runtime without sacrificing performance
Attribute | Value |
---|---|
Battery Capacity | -Ah |
Battery Type | Lithium-ion |
Brand | DeWalt |
Brushed or Brushless | Brushless |
Disc Diameter | 5in. |
ECLASS Code | 21051314 |
Item | Cordless Angle Grinder |
MFR Part No. | DCG406N-XJ |
Model Number | DCG406N |
No Load Speed | 11,000rpm |
Number of Batteries Supplied | 0 |
Power Source | Battery |
UNSPSC Code | 27112704 |
Voltage | 18V |