SKU:
DEW2728806Q
MPN:
DCG412M2-GB
£234.00
Ex VAT
£280.80
Inc VAT
Product Details
Product Specification
Product Documents
The highly powerful and efficient angle grinder is an ideal tool for accurate metal and masonry grinding and cutting. The fan-cooled motor prevents over-heating, even on longer jobs, to drastically lengthen tool life. The motor boasts a powerful output, with an impressive 30 minute charge time, and works excellently on a range of metals.
Features and Benefits
• The high-torque tool offers a 2-position side handle for better angling and efficient grinding
• For safety and efficiency on the job, the grinder is designed with an intelligent trigger and lock-off switch
• The DeWalt grinder is made for optimal ergonomic usage, with a quick-change wheel release for easy removal of wheels and a key-less adjustment guard when changing or altering grinding materials
• The design prioritises power and usability, with the spiral bevel gears providing durability and low vibration
Typical Applications
• For grinding and cutting metals and masonry
Attribute | Value |
---|---|
Battery Capacity | 4Ah |
Battery Type | Lithium-ion |
Brand | DeWalt |
Brushed or Brushless | Brushed |
Disc Diameter | 5in. |
EAN | 5035048390887 |
ECLASS Code | 21051314 |
Item | Cordless Angle Grinder |
MFR Part No. | DCG412M2-GB |
Model Number | DCG412 |
No Load Speed | 8,000rpm |
Number of Batteries Supplied | 2 |
Power Source | Battery |
UNSPSC Code | 27112704 |
Voltage | 18V |
Weight | 2.9kg |