noscriptMakita DGA452Z, 18v LXT 115mm Angle Grinder, Body Only DGA452Z | Cromwell Tools

Makita

DGA452Z, 18v LXT 115mm Angle Grinder, Body Only

SKU:

MAK2755664T

MPN:

DGA452Z

£98.99

Ex VAT

£118.79

Inc VAT

IN STOCK (15)

    Product Details

    Model DGA452 have been developed as the first Angle grinder of the MAKSTAR series models.


    Features and Benefits
    • Lithium-ion batteries have greater life spans than their Ni-MH or Ni-Cad counterparts giving 430% greater run time
    • Lithium-ion's 40% weight saving means 18 volt power can be obtained by a battery that weighs the same as a 12 volt Ni-MH battery
    • 4 pole motor
    • Anti-restart function with warning lamp
    • Capable of producing similar a output to comparable corded grinders
    • Easy grip body
    • Electronic current limiter with warning lamp
    • High comfort grips


    Product Documents
    Product Specification
    Attribute
    Value

    Battery Capacity

    -Ah

    Battery Type

    Lithium-ion

    Brand

    Makita

    Brushed or Brushless

    Brushed

    Disc Diameter

    4.5in.

    EAN

    0088381660112

    ECLASS Code

    21051314

    Item

    Cordless Angle Grinder

    MFR Part No.

    DGA452

    Model Number

    DGA452Z

    No Load Speed

    6,000rpm

    Number of Batteries Supplied

    0

    Power Source

    Battery

    UNSPSC Code

    27112704

    Voltage

    18V

    Weight

    2.3kg