SKU:
MAK2755658C
MPN:
DGA463RTJ
£467.00
Ex VAT
£560.40
Inc VAT
Product Details
Product Specification
Tool Features:
• Brushless motor.
• Variable speed control dial.
• Anti-restart function.
• Electric brake.
• On/off slide switch.
• Electronic current limiter for overload protection.
• Battery fuel gauge.
• Ergonomic soft grip.
• Automatic Torque Drive Technology: Automatically changes the cutting speed according to load condition for optimum operation.
• Active Feedback Sensing Technology (AFT): Shuts down the tool to protect the user if the rotation speed suddenly slows down.
• Removable dust covers.
• Lock-on function.
• Soft start.
Attribute | Value |
---|---|
Battery Capacity | 5Ah |
Battery Type | Lithium-ion |
Brand | Makita |
Brushed or Brushless | Brushless |
Disc Diameter | 4.5in. |
EAN | 0883818538978 |
ECLASS Code | 21051314 |
Item | Cordless Angle Grinder |
MFR Part No. | DGA463RTJ |
Model Number | DGA463RTJ |
No Load Speed | 8,500rpm |
Number of Batteries Supplied | 1 |
Power Source | Battery |
UNSPSC Code | 27112704 |
Voltage | 18V |
Weight | 3.0 (including battery)kg |