SKU:
MAK2755658N
MPN:
DGA467Z
£227.00
Ex VAT
£272.40
Inc VAT
Product Details
Product Specification
Tool Features:
• Automatic torque drive technology (ADT): Adjusts speed and torque during operation for optimum performance.
• Active Feedback sensing Technology (AFT) : Turns the motor off if rotation of the wheel is suddenly forced to stop.
• Wire mesh intake covers are engineered to prevent debris from entering motor.
• Tool-less wheel cover.
• Soft start.
• Brushless motor.
• Variable speed control dial.
• Anti-Restart function.
• Electric brake.
• Paddle switch.
• Electronic current limiter.
• Battery fuel gauge.
• Ergonomic soft grip.
Attribute | Value |
---|---|
Battery Capacity | -Ah |
Battery Type | Lithium-ion |
Brand | Makita |
Brushed or Brushless | Brushless |
Disc Diameter | 4.5in. |
EAN | 0883818539722 |
ECLASS Code | 21051314 |
Item | Cordless Angle Grinder |
MFR Part No. | DGA467Z |
Model Number | DGA467 |
No Load Speed | 8,500rpm |
Number of Batteries Supplied | 0 |
Power Source | Battery |
UNSPSC Code | 27112704 |
Voltage | 18V |
Weight | 3.1 (including battery)kg |