SKU:
MAK2755659D
MPN:
DGA513Z
£204.00
Ex VAT
£244.80
Inc VAT
Product Details
Product Specification
Tool Features:
• Automatic torque drive technology (ADT): Adjusts speed and torque during operation for optimum performance.
• Active Feedback sensing Technology (AFT) : Turns the motor off if rotation of the wheel is suddenly forced to stop.
• Wire mesh intake covers are engineered to prevent debris from entering motor.
• Tool-less wheel cover.
• Soft start suppresses start-up reaction for smooth start-ups.
• Brushless motor.
• Variable speed control dial allows manual rpm adjustment.
• Anti-restart protection engineered to prevent motor start up when battery is inserted with paddle switch in the on position.
• Electric Brake stops the grinding or cut-off wheel in 2 seconds or less for maximum productivity.
• Extreme Protection Technology (XPT™) is engineered for improved dust and water resistance for operation in harsh conditions
• Slide switch with lock-on for operator convenience.
• Electronic current limiter.
• 3-stage L.E.D. gauge indicates battery charge level
• Ergonomic soft grip.
Attribute | Value |
---|---|
Battery Capacity | -Ah |
Battery Type | Lithium-ion |
Brand | Makita |
Brushed or Brushless | Brushless |
Disc Diameter | 5in. |
EAN | 0883818535908 |
ECLASS Code | 21051314 |
Item | Cordless Angle Grinder |
MFR Part No. | DGA513Z |
Model Number | DGA513 |
No Load Speed | 8,500rpm |
Number of Batteries Supplied | 0 |
Power Source | Battery |
UNSPSC Code | 27112704 |
Voltage | 18V |
Weight | 3kg |