SKU:
MAK2755659N
MPN:
DGA517Z
£184.00
Ex VAT
£220.80
Inc VAT
Product Details
Product Specification
Product Documents
The DGA517Z offers you mains performance in a cordless tool.
• Body Only version - No Batteries or Charger Supplied.
• Brushless motor.
• Variable speed control dial.
• Anti-restart function.
• Electric brake.
• Safety Paddle Switch.
• Electronic current limiter for overload protection.
• Battery fuel gauge.
• Ergonomic soft grip.
• Automatic Torque Drive Technology: Automatically changes the
cutting speed according to load condition for an optimum
operation.
• Active Feedback Sensing Technology (AFT): Shuts down the tool to protect the user if the rotation speed suddenly slows down.
• Removable dust covers.
• Soft start.
Attribute | Value |
---|---|
Battery Capacity | -Ah |
Battery Type | Lithium-ion |
Brand | Makita |
Brushed or Brushless | Brushless |
Disc Diameter | 5in. |
EAN | 0088381854047 |
ECLASS Code | 21051314 |
Item | Cordless Angle Grinder |
MFR Part No. | DGA517Z |
Model Number | DGA517 |
No Load Speed | 8,500rpm |
Number of Batteries Supplied | 0 |
Power Source | Battery |
UNSPSC Code | 27112704 |
Voltage | 18V |
Weight | 2.4 (excluding battery)kg |