£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
DGTH180 240V
Sliding trigger (dead man's switch) style. Two stage start switch to prevent accidental operation. With spindle lock and disc guard.
No load speed: 8500rpm.
Power input: 2000W.
Spindle: M14.
Accessories include: pin spanner, side handle and wheel guard.
N.B. Disc not included.
Attribute | Value |
---|---|
Brand | Toshiba |
Disc Diameter | 7in. |
ECLASS Code | 21051314 |
Item | Corded Angle Grinder |
Model Number | DGTH180 |
No Load Speed | 8,500rpm |
Power Source | Electric |
UNSPSC Code | 27112704 |
Voltage | 240V |