noscriptDWE4206 - 115 mm Compact Angle Grinder with Slide Switch SAG No-Volt - 1010W | Cromwell Tools

DeWalt

DWE4206 - 115 mm Compact Angle Grinder with Slide Switch SAG No-Volt - 1010W

2 Variations

No-volt release switch preventing unintentional start when locked on, slide switch must be manually reset before power is delivered. The high efficiency motor improves performance in demanding applications.

Features and Benefits
• New guard design allows tool-free fitment, adjustment or removal for increased flexibility
• Soft start reduces movement of the tool on startup increasing user control
• Ergonomic design with low profile gear case for easier access in confined areas and anti-vibration side handle for improved comfort
• Anti-lock flange prevents permanent lock-up. Replaceable brushes, fully leaded stator windings and abrasion-protected motor give greater motor durability
• Dust ejection system removes majority of debris from the air which passes over the motor, preventing abrasion and tracking
• Pop off brushes protect the armature from damage at the end of brush life resulting in greater motor durability

Typical Applications
• Angle grinders are widely used in fabrication and the construction industry, as well as in emergency rescues
• Used with various accessories such as cut-off discs, diamond blades, abrasive grinding discs, grinding stones, sanding discs, rotary wire brushes and wheels and polishing pads