SKU:
DEW2723548V
MPN:
DWE4206K-LX
£89.49
Ex VAT
£107.39
Inc VAT
2 Variations Available
Product Details
Product Specification
DWE4206K - 115 mmAngle Grinder + Kitbox
1010W 115mm Slide Switch SAG No-Volt Kit
Low profile gear case allows access in confined areas and anti vibration side handle to improve user comfort. No-volt release switch prevents the unit from starting unintentionally when locked on. Soft start reduces movement of the tool on startup increasing user control. Anti lock flange prevents flanges from permanently locking up and locking the disc on. New guard design allows guard fitment, adjustment or removal without the use of tools, for increased flexibility and a dust ejection system removes majority of debris from the air which passes over the motor, preventing abrasion and tracking.
Attribute | Value |
---|---|
Brand | DeWalt |
Disc Diameter | 4.5in. |
EAN | 5035048464397 |
ECLASS Code | 21051314 |
Features | Backing Pad Ø 115mm Disc Ø 115mm Spindle Thread M14 |
Height | 80mm |
Includes | Backing Flange Instruction Manual Locking Nut Multi-Position Anti Vibration Side Handle. Protective Keyless Guard. Two pin Spanner |
Item | Corded Angle Grinder |
Length | 285mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | DWE4206K |
Model Number | DWE4206K-LX |
No Load Speed | 11,000rpm |
Noise / Vibration Information | Sound Power Level 103 dB(A) Sound Pressure Level 92 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Ah 2.5 m/s² (Sanding Disc) Vibration Emission Value Ah 8.3 m/s² (Grinding Disc) Vibration Uncertainty K 1.5 m/s² |
Power | 1,010W |
Power Source | Electric |
Series | DWE4206K |
Spindle Size | M14 |
UNSPSC Code | 27112704 |
Voltage | 110V |