noscriptDWE492K - 230 mm Angle Grinder + Kitbox | Cromwell Tools

DeWalt

DWE492K - 230 mm Angle Grinder + Kitbox

2 Variations

DWE492K - 230 mm Angle Grinder + Kitbox
Abrasion protected motor for increased durability. Two position side handle allows the user to optimise handle position to give maximum comfort. Spindle lock for quick wheel changes and brush window allowing quick brush replacement.

Features and Benefits
• Abrasion Protected Motor.
• Two position side handle.
• Brush window for quick replacement.
• Spindle Lock for quick changing.
• Input Power: 2,200 Watt
• No Load Speed: 6,600/min
• Max. Disc Diameter: 230mm
• Spindle Thread: M14
• Length: 490mm
• Height: 151mm
• Weight: 5.2kg