£51.49
Ex VAT
£61.79
Inc VAT
Product Details
Product Specification
Features:
Attribute | Value |
---|---|
Brand | Hikoki |
Disc Diameter | 4in. |
EAN | 4966376271894 |
ECLASS Code | 21051314 |
Includes | Side Handle Wrench |
Item | Corded Angle Grinder |
Length | 285mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | G10SR4J6Z |
Model Number | G10SR4J6Z |
No Load Speed | 10,000rpm |
Noise / Vibration Information | Sound Power Level 99 dB(A) Sound Pressure Level 88 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Surface Grinding Ah 7.9 m/s² Vibration Uncertainty K 1.5 m/s² |
Power | 730W |
Power Source | Electric |
Series | G10SR4J6Z |
Spindle Size | M10 |
UNSPSC Code | 27112704 |
Voltage | 110V |