£56.99
Ex VAT
£68.39
Inc VAT
Product Details
Product Specification
Features:
Attribute | Value |
---|---|
Brand | Hikoki |
Disc Diameter | 4.5in. |
EAN | 4966376273225 |
ECLASS Code | 21051314 |
Includes | Side Handle Wrench |
Item | Corded Angle Grinder |
Length | 254mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | G12STXJ5Z |
Model Number | G12STXJ5Z |
No Load Speed | 11,500rpm |
Noise / Vibration Information | Sound Power Level 99 dB(A) Sound Pressure Level 88 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Surface Grinding Ah 7.9 m/s² Vibration Uncertainty K 1.5 m/s² |
Power | 600W |
Power Source | Electric |
Series | G12STXJ5Z |
Spindle Size | M14 |
UNSPSC Code | 27112704 |
Voltage | 240V |