£56.99
Ex VAT
£68.39
Inc VAT
Product Details
Product Specification
The G12STX 115mm Angle Grinder has a powerful motor with excellent overload durability and a side mounted on/off switch. With a no voltage restart protection feature that prevents the tool from restarting after the power has been temporarily cut off during operation.
Features and Benefits
• 600W motor
• Large fan and optimized air flow ensure efficient motor cooling for a long lifetime
• Small grip circumference of 197mm
• Wheel diameter of 115mm
• 0V restart protection
• RPM Spindle lock, provides easy and quick disc changes
• External brush caps allowing for quick in-field service of brushes
• Ball bearing construction for smooth operation and long life
• Tool rest, located to protect the switch from accidentally turning on and prolonging tool life
• Slide switch, a quick-off feature to shut the tool down immediately for added safety
• Removable side handle, improves control and comfort
• Excellent overload durability
Attribute | Value |
---|---|
Brand | Hikoki |
Disc Diameter | 4.5in. |
EAN | 4966376273232 |
ECLASS Code | 21051314 |
Features | Spindle Thread M14 x 2 (22mm) |
Includes | Side Handle Spanner |
Item | Corded Angle Grinder |
Length | 254mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | G12STX |
Model Number | G12STXJ6Z |
No Load Speed | 12,000rpm |
Noise / Vibration Information | Sound Power Level 99 dB(A) Sound Pressure Level 88 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Surface Grinding Ah 7.9 m/s² Vibration Uncertainty K 1.5 m/s² |
Power | 600W |
Power Source | Electric |
Series | G12STX |
Spindle Size | M14 |
UNSPSC Code | 27112704 |
Voltage | 110V |