£437.00
Ex VAT
£524.40
Inc VAT
Product Details
Product Specification
Features:
Attribute | Value |
---|---|
Brand | Hikoki |
Disc Diameter | 115in. |
EAN | 4966376313921 |
ECLASS Code | 21051314 |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Model Number | G18DBALJJZ |
No Load Speed | 9,000rpm |
Noise / Vibration Information | Sound Power Level 90 dB(A) Sound Pressure Level 79 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Surface Grinding Ah 12.2 m/s² Vibration Uncertainty K 1.5 m/s² |
UNSPSC Code | 27112704 |
Weight | 2.4kg |