£179.00
Ex VAT
£214.80
Inc VAT
2 Variations Available
Product Details
Product Specification
The HiKOKI G23MR Heavy-Duty Angle Grinder is made for regular use by trade professionals. It has a double insulated motor housing and a handle that reduces vibrations.
Features and Benefits
• Double-insulated aluminum housing
• Power input 2,400W and max power output 4,600W with overload durability
• Tool-less wheel guard
• Vibration-absorbing side handle
• Increased service life of carbon brush
• Soft grip handle
Notes
Abrasive wheel not included
Attribute | Value |
---|---|
Brand | Hikoki |
Disc Diameter | 9in. |
EAN | 4966376276073 |
ECLASS Code | 21051314 |
Includes | Side Handle Wrench |
Item | Corded Angle Grinder |
Length | 492mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | G23MRJ1Z |
Model Number | G23MRJ1Z |
No Load Speed | 6,600rpm |
Noise / Vibration Information | ibration emission value Surface Grinding Ah 7.1 m/s² Sound Power Level 100 dB(A) Sound Pressure Level 89 dB(A Sound Uncertainty Level K 3.0 dB Vibratino Uncertainty K 1.5 m/s² |
Power | 2,400W |
Power Source | Electric |
UNSPSC Code | 27112704 |
Voltage | 240V |