SKU:
HIK2743039H
MPN:
G23ST/CDJ2Z
£137.00
Ex VAT
£164.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Features:
Attribute | Value |
---|---|
Brand | Hikoki |
Disc Diameter | 9in. |
EAN | 5017658063993 |
ECLASS Code | 21051314 |
Includes | Case Diamond Wheel Side Handle Wrench |
Item | Corded Angle Grinder |
Length | 469mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | G23ST/CDJ2Z |
Model Number | G23ST/CDJ2Z |
No Load Speed | 6,600rpm |
Noise / Vibration Information | Sound Power Level 98 dB(A) Sound Pressure Level 87 dB(A) Sound Uncertainty Level K 3.0 dB Vibration emission value Surface Grinding Ah 6.3 m/s² Vibration Uncertainty K 1.5 m/s² |
Power | 2,000W |
Power Source | Electric |
UNSPSC Code | 27112704 |
Voltage | 110V |