£95.99
Ex VAT
£115.19
Inc VAT
Product Details
Product Specification
The G23ST from Hikoki is a 230mm powerful grinder with slimline grip and excellent overload durability. Labyrinth structure prevents dust and debris from entering into the machine.
Specifications:
• 2000W.
• Adjustable Guard.
• 3-Position Side Handle.
• All-Metal Gearbox.
• Lock-Off Switch.
• Labyrinth Dust Resistance System.
• Spindle Lock.
• Disc not included.
• Does Not Include Plug.
Attribute | Value |
---|---|
Brand | Hikoki |
Disc Diameter | 9in. |
EAN | 4966376276684 |
ECLASS Code | 21051314 |
Features | Max.80m/s Max. Disc 230 x 6mm Spindle Thread M14 x 2 |
Includes | Side Handle Spanner |
Item | Corded Angle Grinder |
Length | 469mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply |
MFR Part No. | G23STJ2Z |
Model Number | G23STJ2Z |
No Load Speed | 6,600rpm |
Noise / Vibration Information | Sound Power Level 98 dB(A) Sound Pressure Level 87 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Surface Grinding 6.3 m/s² Vibration Uncertainty K 1.5 m/s² |
Power | 2,000W |
Power Source | Electric |
Series | G23STJ2Z |
Spindle Size | M14 |
UNSPSC Code | 27112704 |
Voltage | 110V |