£189.00
Ex VAT
£226.80
Inc VAT
Product Details
Product Specification
The Makita GA004G range of cordless angle grinders are ideal for professionals who require high power grinding whilst still being mobile. They offer a brushless motor which allows for a more power efficient usage for longer run times.
Features and Benefits
• Brushless motor for efficient power delivery and longevity
• Anti-restart and soft start function for added safety
• Electric brake for a quick and safe shut down
Attribute | Value |
---|---|
Battery Capacity | -Ah |
Battery Type | Lithium-ion |
Brand | Makita |
Brushed or Brushless | Brushless |
Disc Diameter | 4.5in. |
ECLASS Code | 21051314 |
Item | Cordless Angle Grinder |
MFR Part No. | GA004GZ |
Model Number | GA004GZ |
No Load Speed | 9,100rpm |
Number of Batteries Supplied | 0 |
Power Source | Battery |
UNSPSC Code | 27112704 |
Voltage | 40V |
Weight | 2.9kg |