Makita

GA005GZ 40V Max XGT BL 125mm Brushless Cordless Grinder Bare Unit

SKU:

MAK2750050D

MPN:

GA005GZ

£174.00

Ex VAT

£208.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The Makita GA005G range of cordless angle grinders are ideal for professionals who require high power grinding whilst still being mobile. They offer a brushless motor which allows for a more power efficient usage for longer run times.


    Features and Benefits
    • Brushless motor for efficient power delivery and longevity
    • Anti-restart and soft start function for added safety
    • Electric brake for a quick and safe shut down


    Product Specification
    Attribute
    Value

    Battery Capacity

    -Ah

    Battery Type

    Lithium-ion

    Brand

    Makita

    Brushed or Brushless

    Brushless

    Disc Diameter

    5in.

    ECLASS Code

    21051314

    Item

    Cordless Angle Grinder

    MFR Part No.

    GA005GZ

    Model Number

    GA005GZ

    No Load Speed

    8,500rpm

    Number of Batteries Supplied

    0

    Power Source

    Battery

    UNSPSC Code

    27112704

    Voltage

    40V

    Weight

    2.9kg