£169.00
Ex VAT
£202.80
Inc VAT
Product Details
Product Specification
A professional air angle grinder offering a high standard and superb value combined with the design elements of a modern industrial classic. This powerful and versatile air grinder is suitable for use with a wide range of sanding and grinding applications.
Features and Benefits:
• Safety lever throttle for increased operator safety
• Double disc clamping system for maximum safety
• Front exhaust for user comfort and clearance of dust
• Fully adjustable safety guard that locks in to position
Typical Application:
■ Used for heavy duty grinding and stock removal
■ For use on polishing, buffing and deburring
■ Ideal for cleaning, Smoothing welds seams and castings
■ Maintenance applications
Note:
Always ensure that the speed of the air tool never exceeds the maximum operating speed of the consumable
Attribute | Value |
---|---|
Air Consumption | 6.5CFM |
Air Inlet Size | 1/4in. |
Brand | Kobe Red Line |
Disc Diameter | 7in. |
EAN | 5036140503922 |
ECLASS Code | 21051314 |
Exhaust Location | Front |
Height | 110mm |
Includes | Adjustable Safety Guard Auxillary Handle |
Item | Air Angle Grinder |
Length | 340mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | GA1807L |
Model Number | GA1807L |
No Load Speed | 7,000rpm |
Noise / Vibration Information | Sound Power Level 109 dB(A) Sound Pressure Level 103 dB(A) Sound Uncertainty Level K 3.0 dB |
Power | 750W |
Power Source | Air |
Throttle Features | Safety Release Throttle Single Speed |
UNSPSC Code | 27112704 |
Weight | 3.6kg |