£76.99
Ex VAT
£92.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Makita GA4034 Paddle Switch Angle Grinder features an easy-to-use paddle type on/off switch, there is no lock-on feature. The labyrinth construction protects all ball bearings from dust and debris, prolonging working life.
Ergonomically designed, high comfort grip, with a small gear housing for easy handling and manoeuvrability. The side handle is positioned at an increased 20 angle for added comfort and control.
Features and Benefits
• Very compact size and lightweight to reduce operator fatigue.
• Safe to use in all operations.
• Double insulated for added safety
• Easy to operate paddle switch
Attribute | Value |
---|---|
Brand | Makita |
Disc Diameter | 4in. |
EAN | 0088381606165 |
ECLASS Code | 21051314 |
Features | Backing Pad Ø 100mm Disc Ø 100mm Spindle Thread M10x1.5mm Wire Cup Brush Ø 60mm |
Height | 95mm |
Includes | DPC Grinding Disc 100mm x 36g Inner Flange Locking Nut Locking Nut Wrench 20 Protective Guard Side Handle |
Item | Corded Angle Grinder |
Length | 265mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | GA4034 |
Model Number | GA4034/2 |
No Load Speed | 11,000rpm |
Noise / Vibration Information | Sound Power Level 97 dB(A) Sound Pressure Level 86 dB(A) Sound Uncertainty K 1.5 dB Vibration Emission Value Ah 2.5 m/s² (Sanding Disc) Vibration Emission Value Ah 7.5 m/s² (Grinding Disc) Vibration Uncertainty K 1.5 m/s² |
Power | 720W |
Power Source | Electric |
Series | GA4034 |
Spindle Size | M10 |
UNSPSC Code | 27112704 |
Voltage | 240V |