£57.99
Ex VAT
£69.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The slim angle grinder from Makita® boasts a high-quality motor with excellent heat resistance and has an anti-restart feature to improve operator safety.
The slim motor housing has a circumference of just 179mm for improved grip and optimal control for safer working.
Features and Benefits
• Adjustable guard for flexibility
• Ergonomic 20° side grip angle for operator comfort
• Fan-cooled motor protects against overheating
• Lock-on switch for a more comfortable operation
• Reliable spindle lock keeps blades in place
• Replaceable carbon brushes for a longer service life
• Dust ingress protection prevents dangerous jamming
• 720W motor provides excellent heat-resistance for enhanced safety
• Soft start feature protects against wear and tear to prolong service life
Contents
• Corded angle grinder
• Auxiliary handle
• Spanner
• Protective guard
• Locking nut
• Backing flange
Typical Applications
• Cutting
• Grinding
• Polishing
Attribute | Value |
---|---|
Brand | Makita |
Disc Diameter | 4.5in. |
EAN | 0088381808514 |
ECLASS Code | 21051314 |
Features | All-Metal Gearbox Dust Ingress Protection Fan-Cooled Motor Lock-On Switch Replaceable Carbon Brushes |
Height | 103mm |
Includes | Auxiliary Handle Backing Flange Locking Nut Protective Guard Spanner |
Item | Corded Angle Grinder |
Length | 266mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | GA4530R |
Model Number | GA4530R/1 |
No Load Speed | 11,000rpm |
Noise / Vibration Information | Sound Power Level 96 dB(A) Sound Pressure Level 85 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Ah 2.5 m/s² (Sanding Disc) Vibration Emission Value Ah 7.5 m/s² (Surface Grinding) Vibration Uncertainty K 1.5 m/s² |
Power | 720W |
Power Source | Electric |
Series | GA4530R |
Spindle Size | M14 |
UNSPSC Code | 27112704 |
Voltage | 110V |