£86.99
Ex VAT
£104.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The GA4530RKD 115mm Angle Grinder is lightweight, compact and ergonomically designed so it is simply a joy to use, providing the user with all the required cutting ability without the drawbacks such as hand fatigue and pain.
Featuring a 115mm grinding wheel, powerful 720W motor and side mounted handle, the GA4530RKD is ideal for a wide range of smaller grinding and cutting applications in even confined spaces where larger units cannot access.
• Small gear housing for easy handling and maneuverability.
• Anti-restart function.
• Soft start feature
• Ergonomic 20 degree side grip angle
• Lock-on switch to reduce user fatigue
Attribute | Value |
---|---|
Brand | Makita |
Disc Diameter | 4.5in. |
ECLASS Code | 21051314 |
Features | All-Metal Gearbox Dust Ingress Protection Fan-Cooled Motor Lock-On Switch Replaceable Carbon Brushes |
Height | 103mm |
Includes | 115mm Diamond Blade 115mm Grinding Wheel Auxiliary Handle Backing Flange Carry Case Locking Nut Protective Guard Spanner |
Item | Corded Angle Grinder |
Length | 266mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | GA4530RKD |
Model Number | GA4530RKD/2 |
No Load Speed | 11,000rpm |
Noise / Vibration Information | Sound Power Level 96 dB(A) Sound Pressure Level 85 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Ah 2.5 m/s² (Sanding Disc) Vibration Emission Value Ah 7.5 m/s² (Surface Grinding) Vibration Uncertainty K 1.5 m/s² |
Power | 720W |
Power Source | Electric |
UNSPSC Code | 27112704 |
Voltage | 240V |