£129.00
Ex VAT
£154.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
GA5021 - 125 mm Angle Grinder
Features a large type switch trigger and Super Joint System (SJS). Makita SJS Grinders include a innovative mechanical clutch system which allows the drive shaft to slip if the Disc catches or binds. Engineered to protect the gears and motor to extending the operational life of the tool.
Attribute | Value |
---|---|
Brand | Makita |
Disc Diameter | 5in. |
EAN | 0088381088565 |
ECLASS Code | 21051314 |
Features | Double Insulated Electronic Speed Control High Dust Proof Construction with Protection of Motor SJS - Protection of Gears ensures Longer Lifetime |
Height | 120mm |
Includes | Auxiliary Handle Backing Flange Locking Nut Protective Guard Spanner |
Item | Corded Angle Grinder |
Length | 384mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | GA5021 |
Model Number | GA5021/2 |
No Load Speed | 11,000rpm |
Noise / Vibration Information | Sound Power Level 101 dB(A) Sound Pressure Level 90 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Ah 13.5 m/s² (Surface Grinding) Vibration Emission Value Ah 2.5 m/s² (Sanding Disc) Vibration Uncertainty K 1.5 m/s² |
Power | 1,050W |
Power Source | Electric |
Series | GA5021 |
Spindle Size | M14 |
UNSPSC Code | 27112704 |
Voltage | 240V |