£58.99
Ex VAT
£70.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Models 9565PCV have been developed as sister tools of 9565C, featuring paddle type on/off switch and variable speed control by dial.
Attribute | Value |
---|---|
Brand | Makita |
Disc Diameter | 5in. |
ECLASS Code | 21051314 |
Item | Corded Angle Grinder |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | GA5030R/1 |
Model Number | GA5030R/1 |
No Load Speed | 11,000rpm |
Noise / Vibration Information | Vibration: Artificial Wheel 8.5 m/sec² Vibration K factor 1.5 m/sec² |
Power | 720W |
Power Source | Electric |
Series | GA5030R/1 |
Spindle Size | M14 |
UNSPSC Code | 27112704 |
Voltage | 110V |