£107.00
Ex VAT
£128.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Features great durability and soft start and sports a 2,000 watt motor and is designed so minimal dust gets into the motor.
GA9020S has common accessories only.
Disc Supplied Separately.
Attribute | Value |
---|---|
Brand | Makita |
Disc Diameter | 9in. |
ECLASS Code | 21051314 |
Features | 230mm Cutting/Grinding Disc Gear Housing can be Positioned at Every 90 Degrees Large Trigger Switch Wire Cup Brush Ø110mm |
Height | 140mm |
Includes | Auxiliary Handle Backing Flange Locking Nut Protective Guard Spanner |
Item | Corded Angle Grinder |
Length | 473mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | GA9020S |
Model Number | GA9020S |
No Load Speed | 6,600rpm |
Noise / Vibration Information | Sound Power Level 100 dB(A) Sound Pressure Level 89 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Ah 2.5 m/s² (Sanding Disc) Vibration Emission Value Ah 5.5 m/s² (Surface Grinding) Vibration Uncertainty K 1.5 m/s² |
Power | 2,000W |
Power Source | Electric |
Series | GA9020S |
Spindle Size | M14 |
UNSPSC Code | 27112704 |
Voltage | 240V |