£114.00
Ex VAT
£136.80
Inc VAT
Product Details
Product Specification
GA9050
Compact and easy to control angle grinder. Features a lightweight motor, reduced size gearbox housing and a slimmer body for greater manoeuvrability. Supplied with side handle and spanner.
Attribute | Value |
---|---|
Brand | Makita |
Disc Diameter | 9in. |
ECLASS Code | 21051314 |
Item | Corded Angle Grinder |
Model Number | GA9050/2 |
No Load Speed | 6,600rpm |
Power | 2,000W |
Power Source | Electric |
UNSPSC Code | 27112704 |
Voltage | 240V |