SKU:
BCH2667360H
MPN:
06019G3E0A
£217.00
Ex VAT
£260.40
Inc VAT
2 Variations Available
Product Details
Product Specification
• Small angle grinder delivers power equal to a 1,000 W corded grinder via EC brushless motor and ProCORE18V battery.
• Increased level of user protection and convenience due to KickBack Control and intelligent brake system.
• PROtection switch instantly turns the grinder off when released, further maximising user protection
Attribute | Value |
---|---|
Battery Capacity | -Ah |
Battery Type | Lithium-ion |
Brand | Bosch |
Brushed or Brushless | Brushless |
Disc Diameter | 5in. |
EAN | 3165140960816 |
ECLASS Code | 21051314 |
Item | Cordless Angle Grinder |
MFR Part No. | 0 601 9G3 E0A |
Model Number | GWS 18 V-10 PC |
No Load Speed | 9,000rpm |
Number of Batteries Supplied | 0 |
Power Source | Battery |
UNSPSC Code | 27112704 |
Voltage | 18V |
Weight | 2.8 (including battery)kg |