SKU:
BCH2667360N
MPN:
06019G340B
£257.00
Ex VAT
£308.40
Inc VAT
Product Details
Product Specification
Tool Features:
• Small angle grinder delivers power equal to a 1,000 W corded grinder via EC brushless motor and ProCORE18V battery.
• Drop Control, KickBack Control, and intelligent brake system provide maximum user protection and convenience.
• Bluetooth module for setting adjustments via Toolbox app; user interface for active tool feedback and speed selection.
Attribute | Value |
---|---|
Battery Capacity | -Ah |
Battery Type | Lithium-ion |
Brand | Bosch |
Brushed or Brushless | Brushless |
Disc Diameter | 5in. |
EAN | 3165140960878 |
ECLASS Code | 21051314 |
Item | Cordless Angle Grinder |
MFR Part No. | 0 601 9G3 40B |
Model Number | GWS 18 V-10 SC |
No Load Speed | 10,000rpm |
Number of Batteries Supplied | 0 |
Power Source | Battery |
UNSPSC Code | 27112704 |
Voltage | 18V |
Weight | 2.8kg |